This item is Discontinued.

Vestil Dbl Scissor Lift Tbl 20x40", 750 ft. Pump SCTABD-750-2040-FP

Dbl Scissor Lift Tbl 20x40", 750 ft. Pump (Discontinued)

  • Mfr # SCTABD-750-2040-FP
  • Zoro # G6217841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCTABD-750-2040-FP
Zoro #
G6217841
UPC #
691215320221
Country of Origin
United States

Dimensions

Platform Length
40.375 in
Overall Width
20.5
Platform Width
20.375 in
Height
35
Width
20.5
Size
61.4375 x 20.5 x 35

Details

Load Capacity
750
Item
Dbl Scissor Lift Tbl 20x40",750 ft. Pump
Application
Foot pump scissor lift tables are used by all types of manufacturing and warehousing facilities.
Material
Steel
Finish
Painted
Color
Blue
Features
Variable-height design improves worker ergonomics. Manual two-speed hydraulic foot pump quickly raises & lowers platform. Unique platform design can be raised & lowered when loaded or unloaded. Rugged steel construction provides long lasting rugged use

Description

Dbl Scissor Lift Tbl 20x40 In.,750 ft. Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.