Zoro Homepage

DC PALLET MASTER/SERVER 60 IN 4000 LB

  • Mfr # PMPS-60-DC

  • Zoro # G201798116


product price: $6,013.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.

Key Features

Overall Height
87
Overall Length
66
Overall Width
58
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMPS-60-DC
Zoro #
G201798116
UPC #
691215030953
Country of Origin
United States

Dimensions

Overall Height
87
Overall Length
66
Overall Width
58
Platform Length
66"
Fork Length
36 in
Size
66 x 58 x 87
Width
58
Length
66
Depth
66
Height
87

Details

Material
Steel
Color
Blue
Load Capacity
4000 lb
Assembled
Yes
Features
Easily move fully loaded pallets enabled by one person. Straddle design works pallets and skids with or without an understructure. Ideal for loading and unloading semi-trailers without strenuous work. Hand pendant control on an eight (8) foot coil cord standard
Frame Material
Steel
Voltage
12 V
Includes
(1) Steel Pallet Master/Server Stacker
Weight
1029
Application
The pallet master/server enables one person to easily move fully loaded pallets without the use of a fork truck.

Description

The Pallet Master/Server enables one person to easily move fully loaded pallets without the use of a fork truck. The unique straddle design works well with pallets and skids with and without an understructure. The unit is ideal for loading and unloading semi-trailers. Hand pendant control on an eight (8) foot coil cord standard. Floor lock standard. All welded steel construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.