Zoro Homepage

Dock Barricade, 8 ft. Door W, 8 in. L, PR

  • Mfr # SDG-8

  • Zoro # G3347718


product price: $833.99
/pr
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
Overall Length
8 in
Overall Height
42 1/8 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDG-8
Zoro #
G3347718
UPC #
691215109345
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Height
42 1/8 in
Fits Door Width
8 ft
Raised Arm Height
42 in
Lowered Arm Height
42 in
Base Dimension
8 in x 8 in
Opening Width
8 1/8 ft
Opening Height
42 1/8 in
Gate Depth
1 5/8 in
Gate Width
9 3/8 ft
Post Diameter
5 1/2 in

Description

Dock Barricade, Operation Manual Swivel, Gate Width 9 3/8 ft, Safety Guard Height Not Applicable, Safety Guard Width Not Applicable, Swing Direction Left/Right, Lockable Lockable, Overall Height 42 1/8 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.