Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil DOCK SAFETY SWING GATE 11 FT RAIL BLUE SSG-11-BL

DOCK SAFETY SWING GATE 11 FT RAIL BLUE (Discontinued)

  • Mfr # SSG-11-BL
  • Zoro # G801793818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-11-BL
Zoro #
G801793818
UPC #
691215361835
Country of Origin
United States

Dimensions

Overall Height
46.25
Height
46.25
Width
6.5
Overall Width
6.5
Length (Ft.)
132.0625
Overall Length
132.0625

Details

Material
Steel
Finish
Powder Coat
Color
Blue
Features
Economical way to protect people and machinery. Ideal for loading docks, floor openings, and mezzanines. A variety of colors, powder coat finish. Foot release lock keeps railing from moving when in use
For Use With
Applications include loading docks, floor openings, walkways, and mezzanines.
Weight
66.89

Description

An economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Highly visible safety yellow powder coat finish. Foot release lock keeps the railing from being moved when in use. 4-1/2 x 1-1/4 Poly Caster included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.