Zoro Homepage

Dock Seal 17" Projection, 8x9 Door

  • Mfr # D-350-17

  • Zoro # G4989041


product price: $1,362.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Dock Seals
Overall Length
17 in.
Overall Height
120 in.
Overall Width
120 in.
Material
Nylon (Vinyl)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-350-17
Zoro #
G4989041
UPC #
691215012331
Country of Origin
United States

Dimensions

Overall Length
17 in.
Overall Height
120 in.
Overall Width
120 in.
Usable Width
96 in.
Thickness
17 in.
Size
17 x 120 x 120
Overall Depth
17 in.

Details

Item
10" 8x9 Dock Seal Projection
Dock Shelter Item
Dock Seals
Material
Nylon (Vinyl)
Includes
Mountin.g Hardware
Color
Black

Description

Dock Seal 17 In. Projection,8x9 Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.