Shop ZORO SELECT
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dock Seal, 20 In., For 9 Ft H Doors
- Mfr # D-350-20
- Zoro # G9905725
product price:Â
$
1,834.99
/ea
Key Features
Fits Door Height
9 ft
Fits Door Width
8 ft
Projection
20 in
Overall Height
10 ft
Overall Width
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-350-20
- Zoro #
- G9905725
- UPC #
- 691215012362
- Country of Origin
- United States
Dimensions
- Fits Door Height
- 9 ft
- Fits Door Width
- 8 ft
- Overall Height
- 10 ft
- Overall Width
- 10 ft
- Side Width
- 7/8 ft
- Header Width
- 120"
- Side Height
- 108 in
- Header Height
- 1 ft
- Compatible Door Width - Minimum
- 8 ft
- Compatible Door Height - Minimum
- 9 ft
- Compatible Door Height - Maximum
- 9 ft
- Projection Depth
- 1 5/8 ft
- Compatible Door Width - Maximum
- 8 ft
Details
- Item
- Dock Seal
- Projection
- 20 in
- Material
- Nylon Reinforced Vinyl
- Includes
- 24 in H Yellow Guide Strips, Installation Hardware and Instructions
- Dock Seal Item
- Dock Seal
- Color
- Black
- Backing Material
- Wood
- Product Type
- Dock Seal
Description
Dock Seal, 20 in Projection, Fits Door Height 9 ft, Fits Door Width 8 ft, Overall Height 10 ft, Overall Width 10 ft, Header Height 1 ft, Side Height 108 in, Side Width 7/8 ft, Material Nylon Reinforced Vinyl, Includes (14) 3/8 in Nuts, (14) Flat Washers, (2) Dock Seal Sides, (22) Wood Lag Screws, (5) Angle Brackets, (6) Flat Brackets, (7) Wall Bolts with Nuts, Dock Seal Top
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.