Zoro Homepage

Dock Seal / Shelter Combination

  • Mfr # D-150/650-15

  • Zoro # G5219509


product price: $1,436.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Dock Seal/Shelter Combin.ations
Overall Length
15 in.
Overall Height
126 in.
Overall Width
114 in.
Material
Vinyl-Coated Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-150/650-15
Zoro #
G5219509
UPC #
691215011990
Country of Origin
United States

Dimensions

Overall Length
15 in.
Overall Height
126 in.
Overall Width
114 in.
Usable Width
96 in.
Thickness
15 in.
Width
114
Size
15 x 114 x 126
Length
15
Height
126
Depth
15
Overall Depth
15 in.

Details

Dock Shelter Item
Dock Seal/Shelter Combin.ations
Item
15" 8x10 Ft. Dock Seal/Shelter
Material
Vinyl-Coated Nylon
Includes
Mountin.g Hardware
Weight
265
Color
Black

Description

Dock Seal / Shelter Combination

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.