This item is Discontinued.

Vestil Double Deck Cart, Injection Molded Plastic, 2 Shelves, 660 lb. TRP-2334-2

Double Deck Cart, Injection Molded Plastic, 2 Shelves, 660 lb. (Discontinued)

  • Mfr # TRP-2334-2
  • Zoro # G4980495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRP-2334-2
Zoro #
G4980495
UPC #
691215120098
Country of Origin
Japan

Dimensions

Shelf Width
23-5/8"
Shelf Length
33-1/4"

Details

Material
Injection Molded Plastic
Load Capacity
660 lb.
Item
Double Deck Cart
Wheel Type
5" Low Noise Casters
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Low Noise and Light Weight Plastic Platform Truck

Description

Plastic Truck,Double Deck,23x34

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.