Zoro Homepage

Drum Dumper, Stationary, 84in, 42sec., Steel

  • Mfr # HDD-60-15-S

  • Zoro # G3473885


product price: $4,650.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Rotation
135 Degrees
Level Height
84 in
Rotated Height
136 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-60-15-S
Zoro #
G3473885
UPC #
691215022750
Country of Origin
United States

Dimensions

Level Height
84 in
Rotated Height
136 3/4 in
Dia.
24 in
Dispensing Height
60 in
Overall Length
80 in
Overall Height
84 in
Overall Width
36 in
Rotation Height
136.75 in
Dump Height
60 in
For Maximum Drum Diameter
24 in
Power Cord Length
8 ft
Overall Depth
80 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Rotation
135 Degrees
Total Raise Time
42 sec
Drum Rotation
135 Degrees
Load Capacity
1,500 lb
Number of Drums
1
Lowest Position of Jaws
27 in
Clearance Between Legs
28 1/2 in
Type
Stationary
Motor HP
3/4 hp
Max. Lift
136 3/4 in
Drum Capacity
55 gal, 30
Voltage
115
Finish
Powder Coated
Rotation Angle
135 Degrees
Dump Angle
45 Degrees
Construction
Steel
Standards
OSHA
Phase
Single
Product Type
Drum Dumper
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Electrical Connection
Power Cord
Caster Type
(2) Rigid; (2) Swivel
Assembly
Fully Assembled
Includes Battery
Batteries Not Included
For Drum Capacity
30 gal, 55 gal
Drum Securing Mechanism
Clamp
Operating Voltage
115V AC
Housing Color
Blue, Yellow
Vertical Lift
136.75 in
Raise Time
42 in/sec
Chute Material
Steel
For Container Type
Drums
Leg Clearance
28 1/2 in
Frequency
60 Hz
Motor Type
AC Motor
Body Material
Steel
Housing Finish
Powder Coated
Portability
Stationary
Weight Capacity
1,500 lb
Power Source
Hydraulic
For Drum Material
Fiber, Plastic, Metal
Maximum Motor Horsepower
3/4 hp

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 60 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 80 in, Overall Height 84 in, Overall Width 36 in, Portability Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.