Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRUM GRIPPER POLY/STEEL 55 GAL SCL

  • Mfr # DGPS-55-SCL

  • Zoro # G516383755


product price: $2,385.99
/ea
Sold in multiples of 2 for $4,771.98
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Material
Steel
Color/Finish
Powder Coat
Overall Height
32.5 in
Type
Steel/Poly
Overall Length
65.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGPS-55-SCL
Zoro #
G516383755
UPC #
691215375436
Country of Origin
China

Dimensions

Overall Height
32.5 in
Overall Length
65.125 in
Width
31 in

Details

Material
Steel
Color/Finish
Powder Coat
Type
Steel/Poly
Color
Yellow/Black
Includes
Safety restraint included
For Use With
Drum Size (gal.): 55
Load Capacity
700 lb

Description

When drums need to be moved, don't do it the old back breaking way. Let the drum grabber do it for you! The drum grabber is the fork mounted way to easily pick up and transfer drums. This unique design lifts the drum from the top lip instead of around the chimes of the drum like so many competitors. To use simply, place the grabber above the drum and lower it, slowly. The grabber will expand to fit around the drum. Safety restraint included. Once in position, raise the grabber so it is secured under the lip of the drum! And just like that, your new era of labor free drum lifting has begun!


  • T-handles secure unit to forks
  • Fits 55 gallon drums
  • Functional LED digital scale
  • Usable with both steel and poly drums

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.