Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Hoist Carrier / Rotator

  • Mfr # DCT-85

  • Zoro # G0986119


product price: $1,180.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Size
25.125 x 33.8437 x 33.75
Length
25.125 in
Width
33.8437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT-85
Zoro #
G0986119
UPC #
691215012881
Country of Origin
United States

Dimensions

Size
25.125 x 33.8437 x 33.75
Length
25.125 in
Width
33.8437 in
Height
33.75 in

Details

Item
Drum Hoist Carrier / Rotator
Material
Steel
Color
Blue

Description

Drum Hoist Carrier / Rotator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.