This item is Discontinued.

Vestil Drum Lift-Dumper, Portable Hyd, 1K, 66 DC HLD-116-10-S-DC

Drum Lift-Dumper, Portable Hyd, 1K, 66 DC (Discontinued)

  • Mfr # HLD-116-10-S-DC
  • Zoro # G7459831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLD-116-10-S-DC
Zoro #
G7459831
UPC #
691215129671
Country of Origin
United States

Dimensions

Length
72.5
Width
51
Overall Width
51
Height
97.875
Overall Height
97.875
Overall Length
72.5
Size
72.5 x 51 x 97.875
Depth
72.5

Details

Item
Drum Lift-Dumper,Portable Hyd,1K,66 DC
Material
Steel
Color
Blue (Frame), Yellow (Chute)
Voltage
12V DC
Finish
Painted
Features
Strong construction for long term daily use. Ergonomically friendly design diminishes manual lifting. Complete control for specific angled dumping. Hydraulic lift for perfect height placement
Application
The Lift-and-Dump Hydraulic Drum Dumper is what you need to dump drums at variable heights.
Weight
1522
Capacity
1000

Description

Drum Lift-Dumper,Portable Hyd,1K,66 DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.