Zoro Homepage

DRUM RACK W FORK POCKETS 30 OR 55

  • Mfr # DRMR-3055-FP

  • Zoro # G016383774


product price: $519.99
/ea
Sold in multiples of 5 for $2,599.95
Item requires special delivery charges. A $22.00 per item surcharge will be applied.

Key Features

Capacity
2400 lb
Height
15 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRMR-3055-FP
Zoro #
G016383774
UPC #
691215377324
Country of Origin
United States

Dimensions

Height
15 in
Width
48 in

Details

Capacity
2400 lb

Description

Sometimes drums need to be stored horizontally. And occasionally those same drums need to be moved. Without the correct equipment, doing so can often be difficult. Thanks to Vestils drum rack that situation is now made easier. With fork pockets built into the rack, transferring racks and drums can now be done quickly and efficiently. An open ended design allows for loading and unloading from both sides of the rack. Built of yellow powder coated steel.


  • Accommodates 30 and 55 gallon drums
  • Dual cradle design
  • Stackable up to 4 racks high
  • For use with steel drums only

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.