Zoro Homepage

DRUM RECYC LID FLAP 30 GAL(CLOSED) YELLOW

  • Mfr # DC-P-30-CANF-YL

  • Zoro # G2969288


product price: $43.99
/ea

Key Features

Color
Yellow
Material
Low Density Polyethylene (LDPE)
Height
5.25
For Use With
30 Gallon Drum
Fits Container Size
30 Gallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-P-30-CANF-YL
Zoro #
G2969288
UPC #
691215328067
Country of Origin
United States

Dimensions

Height
5.25
Fits Container Size
30 Gallon
Length
20
Depth
20

Details

Color
Yellow
Material
Low Density Polyethylene (LDPE)
Item
Drum Recycling Lid
For Use With
30 Gallon Drum
Features
Perfect for 30 gallon drums. Lightweight design is easily maneuvered. Easily washable. Strong construction for outdoor use

Description

Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open head plastic or steel drums only with lid and ring are removed. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals. A built in flap is included to help reduce and discourage the removal of contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.