Zoro Homepage

DRUM TRUCK CRADLE OPTIONAL DRIP PAN

  • Mfr # RDBT-PAN

  • Zoro # G701793475


product price: $39.29
/ea

Key Features

Overall Height
4
Overall Length
11
Overall Width
8-1/4 in.
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDBT-PAN
Zoro #
G701793475
UPC #
691215052917
Country of Origin
United States

Dimensions

Overall Height
4
Overall Length
11
Overall Width
8-1/4 in.
Height
4 in
Width (In.)
8.25
Depth
11

Details

Material
Plastic
Color
Gray
Load Capacity
1 gal
Assembled
Yes
For Use With
RDBT-MR, RDBT-SS, RDBT-PO
Features
Bracket design conveniently hold drip pan. Drip pan saves the mess drums make. Plastic construction easily holds drum leakage. Simple design is easy to install
Includes
(1) Plastic Drip Pan
Color/Finish
Gray
Application
Optional drip pan with brackets for the multi-purpose drum truck/cradle.
Weight
3

Description

Optional Drip Pan with brackets for the Multi-Purpose Drum Truck/Cradle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.