DrumDumper, 72inH, Steel, Yellow;Blue

  • Mfr # HDD-48-10-S
  • Zoro # G3473937
product price: 
$
4,344.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Dia.
24 in
Type
Stationary
Max. Lift
116 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDD-48-10-S
Zoro #
G3473937
UPC #
691215022545
Country of Origin
United States

Dimensions

Dia.
24 in
Overall Length
71 1/2 in
Level Height
72 in
Overall Width
36 in
Overall Height
72 in
Rotated Height
116 in
Dispensing Height
48 in
For Maximum Drum Diameter
24 in
Power Cord Length
8 ft
Manufacturer Warranty Length
1 yr Limited
Dump Height
48 in
Overall Depth
71.5 in
Rotation Height
116 in
Wire Rope Length
71 1/2 in
Length
71 1/2 in
Fits Chest Size
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Type
Stationary
Max. Lift
116 in
Voltage
115
Finish
Powder Coated
Construction
Steel
Clearance Between Legs
28 1/2 in
Rotation
135 Degrees
Lowest Position of Jaws
27 in
Motor HP
3/4 hp
Load Capacity
1,000 lb
Dump Angle
45 Degrees
Total Raise Time
42 sec
Drum Capacity
55 gal, 30
Number of Drums
1
Rotation Angle
135 Degrees
Drum Rotation
135 Degrees
Standards
OSHA
Phase
Single
Product Type
Drum Dumper
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Electrical Connection
Power Cord
For Container Type
Drums
Frequency
60 Hz
Assembly
Fully Assembled
Caster Type
(2) Rigid; (2) Swivel
For Drum Material
Fiber, Plastic, Metal
Chute Material
Steel
Raise Time
42 in/sec
For Drum Capacity
30 gal, 55 gal
Motor Type
AC Motor
Housing Color
Blue, Yellow
Portability
Stationary
Leg Clearance
28 1/2 in
Includes Battery
Batteries Not Included
Drum Securing Mechanism
Clamp
Housing Finish
Powder Coated
Vertical Lift
116 in
Maximum Motor Horsepower
3/4 hp
Body Material
Steel
Weight Capacity
1,000 lb
Operating Voltage
115V AC
Power Source
Hydraulic
Power Source - TS Only
Hydraulic
Power Source - old
Hydraulic

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 48 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 71.5 in, Overall Height 72 in, Overall Width 36 in, Portability Stationary

Ratings & reviews