Ductile Steel V-Groove Swivel With 4-Position Lock Caster 8 In. Diameter x 2 In. Width Black
- Mfr # CST-CI-VG-8X2-S-4L
- Zoro # G512449806
product price:
$
82.35
/ea
Key Features
Wheel Dia.
8 in
Includes
(1) Ductile Steel V-Groove Swivel With 4-Position Lock Caster
Caster Brake Included
Yes
Overall Height
10 in
Features
Double ball raceway with king bolt. Ideal for heavy-duty equipment. The V-Groove keeps the caster aligned on a track.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-CI-VG-8X2-S-4L
- Zoro #
- G512449806
- UPC #
- 691215023542
- Country of Origin
- China
- Includes
- (1) Ductile Steel V-Groove Swivel With 4-Position Lock Caster
- Caster Brake Included
- Yes
- Features
- Double ball raceway with king bolt. Ideal for heavy-duty equipment. The V-Groove keeps the caster aligned on a track.
- Frame Finish
- Bright
- Color
- Black
- Caster Mounting Type
- Flush/Top Plate
- Load Capacity
- 1200 lb
Dimensions
- Wheel Dia.
- 8 in
- Overall Height
- 10 in
- Wheel Width
- 4 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 10 in
Description
Industrial caster, ductile steel.
- • Ideal for heavy duty equipment
- • For industrial, commercial, & warehouse use
- • Bright zinc finish
- • Double ball raceway with king bolt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.