Elastic Rubber Rigid Caster 6 In. Diameter x 2 In. Width 770 Lb. Capacity Blue/Black
- Mfr # CST-BB-6X2ER-R
- Zoro # G312449693
product price:
$
18.79
/ea
Sold in multiples of 2 for
$37.58
Key Features
Caster Mounting Type
Flush/Top Plate
Wheel Width
4 in
Features
Quiet Operation
Includes
(1) Elastic Rubber Rigid Caster
Caster Brake Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CST-BB-6X2ER-R
- Zoro #
- G312449693
- UPC #
- 691215057110
- Country of Origin
- China
Dimensions
- Wheel Width
- 4 in
- Wheel Dia.
- 6 in
- Overall Height
- 6 in
- Mounting Plate Size
- 6 in x 2 in
- Mounting Plate Length
- 6 in
Details
- Caster Mounting Type
- Flush/Top Plate
- Features
- Quiet Operation
- Includes
- (1) Elastic Rubber Rigid Caster
- Caster Brake Included
- No
- Color
- Blue/Black
- Load Capacity
- 770 lb
Description
Our blue comfort+ series offers the refined maneuverability blue elastic rubber is known for, while providing a higher capacity. This opens the door for usage in more industrial strength operations. For the best blend of quietness, comfort, and high capacity.
- • Exceptionally smooth ride and quiet operation
- • Rust resistant Zinc Plated finish
- • Average of 50 percent increase in capacity
- • Sealed raceway and 6203 precision ball bearing
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.