
Elastic Rubber Swivel With Brake Caster 6 In. Diameter x 2 In. Width 770 lb Blue/Black
Mfr # CST-BB-6X2ER-SWB
Zoro # G012449719
product price: $30.39
/ea
Sold in multiples of 2 for $60.78
Key Features
Wheel Dia.
6 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Caster Brake Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-BB-6X2ER-SWB
Zoro #
G012449719
UPC #
691215057134
Country of Origin
China
Dimensions
Wheel Dia.
6 in
Wheel Width
5 in
Mounting Plate Size
6 in x 2 in
Overall Height
7-1/4 in
Mounting Plate Length
7.25 in
Details
Caster Mounting Type
Flush/Top Plate
Caster Brake Included
Yes
Includes
(1) Elastic Rubber Swivel with Brake Caster
Color
Blue/Black
Features
Our blue comfort+ series offers the refined maneuverability blue elastic rubber is known for, while providing a higher capacity. Quiet Operation
Load Capacity
770 lb
Description
Our blue comfort+ series offers the refined maneuverability blue elastic rubber is known for, while providing a higher capacity. This opens the door for usage in more industrial strength operations. For the best blend of quietness, comfort, and high capacity.
- • Exceptionally smooth ride and quiet operation
- • Rust resistant Zinc Plated finish
- • Average of 50 percent increase in capacity
- • Sealed raceway and 6203 precision ball bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.