Shop VESTIL

Elec Matl Hndl Cart Sides, 1 Shelf, 28x60, Steel, 500 lb Load Capacity, 1 Shelves, 68.875 in L

  • Mfr # EMHC-2860-3

  • Zoro # G5439616


product price:  $4,982.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Length
68.875 in
Overall Width
28.75 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EMHC-2860-3
Zoro #
G5439616
UPC #
691215117494
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Length
68.875 in
Overall Width
28.75 in
Wheel Diameter
Front: 10.25 in; Rear: 7.875 in
Platform Length
60 in
Shelf Length
58-1/2 in
Shelf Width
24-3/4"
Size
68-7/8 in x 28-3/4 in x 42 in

Details

Material
Steel
Color
Gray
Load Capacity
500 lb
Item
Elec Matl Hndl Cart Sides,1 Shelf,28x60
Number of Shelves
1
Electrical Included
Yes
Utility Cart Item
Electric Material Handling Cart
Includes
High handle for ergonomic steering; (2) Batteries
Features
Features an 800W electric drive motor with (2) two 12V batteries for power and on-board 115V AC battery charger.
Caster Wheel Material
Solid Foam
Shelf Capacity
Top: 500 lb; Bottom: 1000 lb
Number of Caster Wheels
6
Wheel Material
Solid Foam
Assembled
No
Application
Electric material handling carts are ideal for moving heavy loads safely and easily

Description

Battery-powered platform DC traction-drive system is ideal for moving heavy loads safely & easily throughout warehouses, offices, schools, & hospitals. Incorporate many features to make light work of heavy loads. Reduce injury & increase productivity with this high quality cart. Features 800W electric drive motor (500W Model EMHC-2848-1), with (2) 12V batteries for power and on-board charger. Handle includes fwd/rev throttle control levers, emergency reverse switch, battery level gauge, & slow/fast speed switch. Pinpoint turning is accurate with the mid-axle drive feature.


  • Overall uniform capacity: 1,500-lb.
  • Bottom shelf capacity: 1,000-lb.
  • Top shelf capacity: 500-lb.
  • Minimizes pushing or pulling of heavy loads
  • Battery powered for long traversing use
  • Enclosed platform contains and protects items for transport
  • High handle for ergonomic steering

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.