Utility Service Cart, 2 Shelf 550 lb Heavy Duty Rolling Cart with Dual Locking 5" Casters
- Mfr # 72414
- Zoro # G123390757
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
550 lbs
Depth
33-1/2 in
Color
Black
Includes
2 dual-locking wheels
Overall Width
25-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72414
- Zoro #
- G123390757
- UPC #
- 843441162209
- Country of Origin
- China
Dimensions
- Depth
- 33-1/2 in
- Overall Width
- 25-5/8 in
- Overall Length
- 45-11/16 in
Details
- Load Capacity
- 550 lbs
- Color
- Black
- Includes
- 2 dual-locking wheels
- Item
- Carts
Description
Take control of your workspace with the POWERTEC 72414N Utility Service Cart, a heavy-duty rolling solution built to handle real work. Engineered with a rugged 550 lb load capacity and durable high-strength polypropylene construction, this 2-shelf cart is designed to move tools, equipment, parts, and materials with confidence. Smooth-rolling 5 in swivel casters provide effortless mobility, while dual-locking wheels secure the cart in place for safe loading and stationary tasks. Designed for efficiency and comfort, the standing-height push handle reduces strain during transport, and the molded top-shelf organizer keeps frequently used tools and accessories within easy reach. Thoughtful details like an integrated cup holder and side mounting holes for hanging tools or adding optional accessories make this cart a versatile, all-in-one solution. Whether in a garage, workshop, warehouse, or job site, the POWERTEC Utility Service Cart delivers the strength, organization, and mobility professionals depend on every day.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.