Shop VESTIL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Hydraulic Lift Table, 4,000 lb, 48 x 48 in
- Mfr # EHLT-4848-4-43-QS
- Zoro # G1745657
product price:Â
$
4,682.99
/ea
Key Features
Load Capacity
4000 lb.
Platform Length
48-3/8"
Overall Width
48-3/8"
Overall Height
43"
Voltage
460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHLT-4848-4-43-QS
- Zoro #
- G1745657
- UPC #
- 691215230292
- Country of Origin
- United States
- Load Capacity
- 4000 lb.
- Item
- Work Platform
- Voltage
- 460V
- HP
- 2 hp
- Frame Material
- Steel
- Includes
- 24V AC push button hand control, maintenance prop, and upper travel limit switch
- Phase
- Three Phase
- Material
- Steel
- Power Source
- Electric - Corded
- Color
- Blue
Dimensions
- Platform Length
- 48-3/8"
- Overall Width
- 48-3/8"
- Overall Height
- 43"
- Overall Length
- 51 in.
- Platform Width
- 48-3/8 in.
- Max. Work Height
- 43 in.
- Platform Depth
- 48-3/8 in.
Description
Electric Hydraulic Lift Table,4K,48x48
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.