Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Electric Hydraulic Lift Table, 4K, 36x84 EHLT-3684-4-56

Electric Hydraulic Lift Table, 4K, 36x84 (Discontinued)

  • Mfr # EHLT-3684-4-56
  • Zoro # G7459457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLT-3684-4-56
Zoro #
G7459457
UPC #
691215086363
Country of Origin
United States

Dimensions

Platform Length
84"
Overall Height
56"
Overall Width
36"

Details

Load Capacity
4000 lb.
Item
Electric Hydraulic Lift Table,4K,36x84

Description

Electric Hydraulic Lift Table,4K,36x84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.