
Electric Pallet Truck, 4.5K, 20x48
Mfr # EPT-2048-45-AGM
Zoro # G5425528
product price: $9,412.99
/eaKey Features
Overall Height
52"
Overall Length
76"
Overall Width
30-1/4"
Material
Steel
Color
Black / Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPT-2048-45-AGM
Zoro #
G5425528
UPC #
691215086592
Country of Origin
China
Dimensions
Overall Height
52"
Overall Length
76"
Overall Width
30-1/4"
Platform Length
76"
Fork Length
48in
Roller Dia.
Load : 2-3/4"; Stabilizing: 1-1/2"
Fork Width
20 in
Details
Material
Steel
Color
Black / Yellow
Load Capacity
4500 lb
Item
Electric Pallet Truck
Assembled
Yes
Wheel Material
Poly on Steel
Voltage
24V DC
Roller Material
Poly on Steel
Steering Arc
52
Includes
Fingertip Raise And Lower Buttons For Operator Convenience
Features
Fully Powered Pallet Truck Makes Movement of Pallets Quick And Easy, Safety Belly Reverse Button Improves Worker Safety, Easy To Operate Throttle For Forward And Reverse Direction
Description
Electric Pallet Truck,4.5K,20x48
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.