Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil ELECTRIC POWERED TRUCK 27X96 4500# W/SCALE EPT-2796-45-SCL

ELECTRIC POWERED TRUCK 27X96 4500# W/SCALE (Discontinued)

  • Mfr # EPT-2796-45-SCL
  • Zoro # G4863357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPT-2796-45-SCL
Zoro #
G4863357
UPC #
691215322294
Country of Origin
China

Dimensions

Overall Height
51
Overall Length
125
Overall Width
30
Lifting Height Max.
8
Fork Height Lowered
3.375 in
Fork Length
96 in
Fork Width
27 in
Height
51
Depth
125
Width
30
Length
125
Size
125 x 30 x 51

Details

Material
Steel
Color
Black/Yellow
Load Capacity
4500
Power Source
Electric
Wheel Material
Polyurethane
Voltage
24 V
Frame Material
Steel
Features
Fully-powered pallet truck makes movement of pallets quick and easy. Includes fingertip raise and lower buttons for operator convenience. Safety belly reverse button improves worker safety. Easy-to-operate throttle for forward and reverse direction
Weight
1610
Application
Verify inbound and outbound freight right on your pallet truck and then move your loads with ease.

Description

The Electric Pallet Truck with Scale can verify inbound and outbound freight right on your pallet truck and then move your loads with ease. The LCD scale and function keys (zero, tare, net/gross, print, LB/KG), displays weight in 1 pound increments within trucks rated capacity. The Scale display operates on AA batteries (best accuracy is 0.01 percent of maximum calibrated weight). The Scale is not NTEP approved (not legal for trade). Scale head includes RS232 port for serial printing. An individual can raise and lower loads with a push of a button. The unit makes it easy to maneuver loads in warehouses and trailers. Reinforced welded forks with adjustable tie-rods provide long service. The high torque DC drive and lift motor handles heavy duty jobs, while the ergonomic handle features an easy to operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.