Zoro Homepage

ELECTRIC TRUCK W/SCALE OPTIONAL PRINTER

  • Mfr # EPT-SCL-PT

  • Zoro # G001798248


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.75
Overall Length
2.625
Overall Width
4.75
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT-SCL-PT
Zoro #
G001798248
UPC #
691215086837
Country of Origin
China

Dimensions

Overall Height
2.75
Overall Length
2.625
Overall Width
4.75
Platform Length
2.625"
Height
2.75
Width
4.75
Depth
2.625
Size
2.625 x 4.75 x 2.75
Length
2.625

Details

Material
Plastic
Color
Gray
Assembled
Yes
Includes
Scale Printer for EPT
Power Source
Battery and Plug-In
Features
Optional printer for ideal operation. Ideal for electric powered trucks for ideal operation. Features durable construction for added strength and long life. Use in industrial applications for optimal results
For Use With
EPT-2547-30-SCL, EPT-2748-45-SCL, EPT-2748-45-SCL-AGM, EPT-2748-45-SCL-RP, EPT-2748-45-SCLRPAGM
Application
Optional printer for electric pallet trucks with scale.
Weight
3

Description

Optional Printer for the Electric Powered Trucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.