Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELECTRIC TUGGER 12K YELLOW

  • Mfr # E-TUG-HD-120

  • Zoro # G316383757


product price: $12,586.99
/ea
Additional $385.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
For Use With
Used in a variety of applications like pulling industrial carts, hoppers, and trailers
Overall Width
33.5 in
Overall Height
44 in
Load Capacity
12000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-TUG-HD-120
Zoro #
G316383757
UPC #
691215378345
Country of Origin
China

Dimensions

Overall Width
33.5 in
Overall Height
44 in
Overall Length
70 in

Details

Material
Steel
For Use With
Used in a variety of applications like pulling industrial carts, hoppers, and trailers
Load Capacity
12000 lb
Color
Black / Yellow
Finish
Powder Coat
Includes
Battery charger and gauge included
Lift Voltage
4-6V

Description

An electric powered heavy duty tugger is suitable for use in airports, hospitals. They can also be used in a variety of applications like pulling industrial carts, hoppers, and trailers; all without the needless extreme stress or strain on your body. Ergonomic handle features easy to operate throttle with forward/reverse speeds and horn. Also included is an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle.


  • DC battery powered
  • Battery charger and gauge included
  • High visibility caution light
  • Single rear steering wheel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.