Ergo Handle Cart - Extra Heavy Duty, Steel, 4000 lb Load Capacity, 2 Shelves, 24.5" W

  • Mfr # DH-PH4-2460

  • Zoro # G5215939


product price:  $653.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
24.5"
Material
Steel
Color
Blue
Load Capacity
4000 lb
Wheel Type
8" x 2" Glass Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH-PH4-2460
Zoro #
G5215939
UPC #
691215013437
Country of Origin
United States

Dimensions

Overall Width
24.5"
Platform Length
66.825"
Shelf Length
60"
Caster Wheel Width
2"

Details

Material
Steel
Color
Blue
Load Capacity
4000 lb
Item
Ergo Handle Cart - Extra Heavy Duty
Wheel Type
8" x 2" Glass Filled Nylon
Number of Shelves
2
Includes
Rolls on 2 rigid, 2 swivel 8" x 2" casters with roller bearings.
Features
The patented ergonomic handle decreases fatigue by allowing the operator to easily maneuver the cart.
Wheel Material
Glass Filled Nylon
Product Type
Ergo Handle Cart - Extra Heavy Duty
Assembled
No
Application
The Ergo-Handle Cart is constructed of heavy-duty steel.

Description

Ergo Handle Cart - Extra Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.