Shop VESTIL
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Service Cart, 3 Shelves, 22 x 36, Steel, 1000 lb Load Capacity, 3 Shelves, 21.875" W
- Mfr # SCS3-2236
- Zoro # G5043127
product price:Â
$
380.99
/ea
Key Features
Overall Width
21.875"
Material
Steel
Color
Blue
Load Capacity
1000 lb
Wheel Type
4" x 2" Mold-On Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCS3-2236
- Zoro #
- G5043127
- UPC #
- 691215035200
- Country of Origin
- United States
- Material
- Steel
- Color
- Blue
- Load Capacity
- 1000 lb
- Item
- Steel Service Cart,3 Shelves,22 x 36
- Wheel Type
- 4" x 2" Mold-On Rubber
- Number of Shelves
- 3
- Utility Cart Item
- Service Cart
- Utility Cart Shelf Style
- Lipped
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Includes
- (1) Steel Service Cart with 3 Shelves
- Wheel Material
- Mold on Rubber
- Features
- Lip is turned up on all shelves to prevent items sliding off
- Application
- All welded service cart, made of steel is ideal for transporting parts and boxes
- Assembled
- No
Dimensions
- Overall Width
- 21.875"
- Wheel Diameter
- 4"
- Platform Length
- 38.25"
- Shelf Width
- 21-7/8"
- Shelf Length
- 36 in
- Top Shelf Height
- 41-11/16"
- Caster Wheel Width
- 2"
Description
Steel Service Cart,3 Shelves,22 x 36
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.