Ergo Lift/Tilt Table, 4000 lb. Cap, 115V/Ph 1, 48"W, 48"L

  • Mfr # ULTT-4848-4-YEL115-1

  • Zoro # G7460428


product price:  $5,501.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4000 lb.
Platform Length
48 in.
Overall Width
48 in.
Frame Material
Steel
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULTT-4848-4-YEL115-1
Zoro #
G7460428
UPC #
691215094818
Country of Origin
United States

Dimensions

Platform Length
48 in.
Overall Width
48 in.
Overall Length
54 in.
Overall Height
22 in.
Platform Width
48 in.
Width
48
Platform Depth
48 in.
Max. Work Height
24 in.

Details

Load Capacity
4000 lb.
Item
Ergo Lift/Tilt Table,4K,115V/Ph 1,48x48
Frame Material
Steel
HP
2 hp
Phase
Single Phase
Voltage
115V
Includes
High full-width lip, electric motor, hydraulic pump, control box, two-button hand-held pendent control with optional voltages available.
Power Source
Electric - Corded
Material
Steel
Color
Yellow

Description

Ergo Lift/Tilt Table,4K,115V/Ph 1,48x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.