
Ergo Lift/Tilt Table, 4000 lb. Cap, 460V/Ph 3, 48"W, 48"L
Mfr # ULTT-4848-4-YEL460-3
Zoro # G7460227
product price:Â $5,385.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
Key Features
Load Capacity
4000 lb.
Platform Length
48 in.
HP
2 hp
Overall Length
54 in.
Includes
High full-width lip, electric motor, hydraulic pump, control box, two-button hand-held pendent control with optional voltages available.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ULTT-4848-4-YEL460-3
Zoro #
G7460227
UPC #
691215094856
Country of Origin
United States
Dimensions
Platform Length
48 in.
Overall Length
54 in.
Overall Width
48 in.
Platform Width
48 in.
Overall Height
22 in.
Width
48
Platform Depth
48 in.
Max. Work Height
24 in.
Details
Load Capacity
4000 lb.
Item
Ergo Lift/Tilt Table,4K,460V/Ph 3,48x48
HP
2 hp
Includes
High full-width lip, electric motor, hydraulic pump, control box, two-button hand-held pendent control with optional voltages available.
Voltage
460V
Frame Material
Steel
Phase
Three Phase
Power Source
Electric - Corded
Material
Steel
Color
Yellow
Description
Ergo Lift/Tilt Table,4K,460V/Ph 3,48x48
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.