Ergo Lift/Tilt Table, 4000 lb. Cap, 460V/Ph 3, 54"W, 48"L

  • Mfr # ULTT-5448-4-YEL460-3

  • Zoro # G7460680


product price:  $5,822.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4000 lb.
Platform Length
48 in.
Overall Length
54 in.
Includes
High full-width lip, electric motor, hydraulic pump, control box, two-button hand-held pendent control with optional voltages available.
Overall Width
54 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULTT-5448-4-YEL460-3
Zoro #
G7460680
UPC #
691215095013
Country of Origin
United States

Dimensions

Platform Length
48 in.
Overall Length
54 in.
Overall Width
54 in.
Overall Height
22 in.
Platform Width
54 in.
Platform Depth
48 in.
Width
54
Max. Work Height
24 in.

Details

Load Capacity
4000 lb.
Item
Ergo Lift/Tilt Table,4K,460V/Ph 3,54x48
Includes
High full-width lip, electric motor, hydraulic pump, control box, two-button hand-held pendent control with optional voltages available.
HP
2 hp
Phase
Three Phase
Voltage
460V
Frame Material
Steel
Color
Yellow
Power Source
Electric - Corded
Material
Steel

Description

Ergo Lift/Tilt Table,4K,460V/Ph 3,54x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.