Ergo Lift/Tilt Table, 6000 lb. Cap, 115V/Ph 1, 48"W, 48"L

  • Mfr # ULTT-4848-6-YEL115-1

  • Zoro # G1751290


product price:  $5,469.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Load Capacity
6000 lb.
Platform Length
48 in.
Overall Height
22 in.
Includes
High full-width lip, electric motor, hydraulic pump, control box, two-button hand-held pendent control with optional voltages available.
Overall Length
54 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULTT-4848-6-YEL115-1
Zoro #
G1751290
UPC #
691215133975
Country of Origin
United States

Dimensions

Platform Length
48 in.
Overall Height
22 in.
Overall Length
54 in.
Overall Width
48 in.
Platform Width
48 in.
Max. Work Height
24 in.
Width
48
Platform Depth
48 in.

Details

Load Capacity
6000 lb.
Item
Ergo Lift/Tilt Table,6K,115V/Ph 1,48x48
Includes
High full-width lip, electric motor, hydraulic pump, control box, two-button hand-held pendent control with optional voltages available.
Phase
Single Phase
Voltage
115V
HP
2 hp
Frame Material
Steel
Power Source
Electric - Corded
Color
Yellow
Material
Steel

Description

Ergo Lift/Tilt Table,6K,115V/Ph 1,48x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.