Ergo Lift/Tilt Table, 6000 lb. Cap, 230V/Ph 3, 36"W, 48"L

  • Mfr # ULTT-3648-6-YEL230-3

  • Zoro # G7460437


product price:  $5,838.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Load Capacity
6000 lb.
Platform Length
48 in.
Platform Width
36 in.
Includes
High full-width lip, electric motor, hydraulic pump, control box, two-button hand-held pendent control with optional voltages available.
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULTT-3648-6-YEL230-3
Zoro #
G7460437
UPC #
691215094726
Country of Origin
United States

Dimensions

Platform Length
48 in.
Platform Width
36 in.
Overall Length
54 in.
Overall Height
22 in.
Overall Width
36 in.
Platform Depth
48 in.
Max. Work Height
24 in.
Width
36

Details

Load Capacity
6000 lb.
Item
Ergo Lift/Tilt Table,6K,230V/Ph 3,36x48
Includes
High full-width lip, electric motor, hydraulic pump, control box, two-button hand-held pendent control with optional voltages available.
HP
2 hp
Voltage
230V
Phase
Three Phase
Frame Material
Steel
Color
Yellow
Material
Steel
Power Source
Electric - Corded

Description

Ergo Lift/Tilt Table,6K,230V/Ph 3,36x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.