Ergo Lift/Tilt Table, 6000 lb. Cap, 460V/Ph 3, 36"W, 48"L

  • Mfr # ULTT-3648-6-YEL460-3

  • Zoro # G7460455


product price:  $5,058.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Load Capacity
6000 lb.
Platform Length
48 in.
Overall Length
54 in.
Platform Width
36 in.
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTT-3648-6-YEL460-3
Zoro #
G7460455
UPC #
691215094733
Country of Origin
United States

Dimensions

Platform Length
48 in.
Overall Length
54 in.
Platform Width
36 in.
Overall Height
22 in.
Overall Width
36 in.
Width
36
Platform Depth
48 in.
Max. Work Height
24 in.

Details

Load Capacity
6000 lb.
Item
Ergo Lift/Tilt Table,6K,460V/Ph3,36x48
Frame Material
Steel
HP
2 hp
Phase
Three Phase
Voltage
460V
Includes
High full-width lip, electric motor, hydraulic pump, control box, two-button hand-held pendent control with optional voltages available.
Power Source
Electric - Corded
Material
Steel
Color
Yellow

Description

Ergo Lift/Tilt Table,6K,460V/Ph3,36x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.