Zoro Homepage

Ergonomic Aluminum Hand Truck, 350 lb.

  • Mfr # AMPC-500

  • Zoro # G1739582


product price: $223.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
52"
Overall Width
21 in.
Material
Aluminum
Load Capacity
500 lb
Wheel Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMPC-500
Zoro #
G1739582
UPC #
691215002479
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
52"
Overall Width
21 in.
Wheel Diameter
10 in.
Nose Plate Depth
10"
Nose Plate Width
11"
Overall Depth
25"
Noseplate Width
11in
Wheel Width
3-1/2 in.
Rear Wheel Width
10 in.

Details

Material
Aluminum
Load Capacity
500 lb
Item
Ergonomic Aluminum Hand Truck,350 lb.
Wheel Type
Rigid
Handle Type
Knuckle Guards
Includes
Flow Back
Wheel Bearings
Roller
Wheel Material
Pneumatic
Type
Aluminum Ergonomic Hand Truck

Description

Ergonomic Aluminum Hand Truck,350 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.