Extruded Alum Hose, Cable Crossover, 36Brn, 1.0625 H, 36 L, 7.125 W, Aluminum, Brown
- Mfr # HCR-36-BRN
- Zoro # G4986558
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Height
1.0625
Length
36
Width
7.125
Load Capacity
10000
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCR-36-BRN
- Zoro #
- G4986558
- UPC #
- 691215100908
- Country of Origin
- United States
- Item
- Extruded Alum Hose,Cable Crossover,36Brn
- Load Capacity
- 10000
- Material
- Aluminum
- Color
- Brown
Dimensions
- Height
- 1.0625
- Length
- 36
- Width
- 7.125
Description
Extruded Alum Hose,Cable Crossover,36Brn
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.