Extruded Alum Hose, Cable Crossover, 48Brn, 1.0625 H, 48 L, 7.125 W, Aluminum, Brown

  • Mfr # HCR-48-BRN

  • Zoro # G4986515


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Height
1.0625
Length
48
Width
7.125
Load Capacity
10000
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCR-48-BRN
Zoro #
G4986515
UPC #
691215100922
Country of Origin
United States

Dimensions

Height
1.0625
Length
48
Width
7.125

Details

Item
Extruded Alum Hose,Cable Crossover,48Brn
Load Capacity
10000
Material
Aluminum
Color
Brown

Description

Extruded Alum Hose,Cable Crossover,48Brn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.