Extruded Aluminum Cable Crossover, 72", 3.5625 H, 72 L, 21.0625 W, Aluminum, Black

  • Mfr # XHCR-72-BK

  • Zoro # G4978815


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Height
3.5625
Length
72
Width
21.0625
Load Capacity
10000
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XHCR-72-BK
Zoro #
G4978815
UPC #
691215101073
Country of Origin
United States

Dimensions

Height
3.5625
Length
72
Width
21.0625

Details

Item
Extruded Aluminum Cable Crossover,72"
Load Capacity
10000
Material
Aluminum
Color
Black

Description

Extruded Aluminum Cable Crossover,72 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.