This item is Discontinued.

Vestil FAB ALUM HOSE & CABLE CROSSOVER YL 24X44X4 FHCR-24-44-12-4H-YL

FAB ALUM HOSE & CABLE CROSSOVER YL 24X44X4 (Discontinued)

  • Mfr # FHCR-24-44-12-4H-YL
  • Zoro # G4862508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHCR-24-44-12-4H-YL
Zoro #
G4862508
UPC #
691215323925
Country of Origin
United States

Dimensions

Overall Height
4.375
Overall Width
24
Overall Length
3.6 ft
Height
4.375
Width
24
Depth
44
Length
44

Details

Color
Yellow
Features
Tread plate design. Aluminum construction for lightweight strength. Large span to fit a variety of hose and cables. Smooth transition to minimize jostling when traversing
Weight
48
Material
Aluminum

Description

The usual hose and cable bridge just got an upgrade. This new design has an aluminum tread plate surface for that extra grip when crossing. Large under plate area can easily fit a diverse array of hoses and cables, while protecting them from outside damage. Even though the unit is lightweight and can be maneuvered with ease, it also has a large capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.