
Fabricated Aluminum Hose and Cable Crossovers 24 In. x 48 In. 2000 Lb. Capacity Black
Mfr # FHCR-24-48-16-BK
Zoro # G816520546
product price:Â $488.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Height
3-3/8 in
Length
48 in
Width
24 in
Load Capacity
2000
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FHCR-24-48-16-BK
Zoro #
G816520546
UPC #
691215324090
Country of Origin
United States
Dimensions
Height
3-3/8 in
Length
48 in
Width
24 in
Opening Height (in)
3 in
Opening Width (in)
16 in
Tubing Size
48 x 24 x 3.375 in
Details
Item
24x48 Alum Cable Crossover 16x3 BK
Load Capacity
2000
Material
Aluminum
Color
Black
Includes
Fabricated Aluminum Hose & Cable Crossovers
Application
Fabricated Aluminum Hose and Cable Bridge protects hoses and cables from carts and other forms of traffic
For Use With
Protects hoses and cables
Finish
Powder Coat
Description
The usual hose and cable bridge just got an upgrade. This new design has an aluminum tread plate surface for that extra grip when crossing. Large under plate area can easily fit a diverse array of hoses and cables, while protecting them from outside damage. Even though the unit is lightweight and can be maneuvered with ease, it also has a large capacity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.