
Fabricated Aluminum Hose and Cable Crossovers 48 In. x 40 In. 2000 Lb. Capacity Black
Mfr # FHCR-48-40-8-BK
Zoro # G116520628
product price:Â $870.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Height
3.375 in
Color
Black
Load Capacity
2000
Finish
Powder Coat
For Use With
Protects hoses and cables
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FHCR-48-40-8-BK
Zoro #
G116520628
UPC #
691215324137
Country of Origin
United States
Dimensions
Height
3.375 in
Tubing Size
40 x 48 x 3.375 in
Opening Height (in)
3 in
Length
40 in
Width
48 in
Opening Width (in)
8 in
Details
Item
48x40 Alum Cable Crossover 4x3 BK
Color
Black
Load Capacity
2000
Finish
Powder Coat
For Use With
Protects hoses and cables
Application
Fabricated Aluminum Hose and Cable Bridge protects hoses and cables from carts and other forms of traffic
Material
Aluminum
Includes
Fabricated Aluminum Hose & Cable Crossovers
Description
The usual hose and cable bridge just got an upgrade. This new design has an aluminum tread plate surface for that extra grip when crossing. Large under plate area can easily fit a diverse array of hoses and cables, while protecting them from outside damage. Even though the unit is lightweight and can be maneuvered with ease, it also has a large capacity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.