Shop VESTIL
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fabricated Aluminum Hose and Cable Crossovers 48 In. x 40 In. 2000 Lb. Capacity Yellow
- Mfr # FHCR-48-40-8-4H-YL
- Zoro # G716520578
product price:Â
$
885.99
/ea
Key Features
Height
4.375 in
Length
40 in
Width
48 in
Load Capacity
2000
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHCR-48-40-8-4H-YL
- Zoro #
- G716520578
- UPC #
- 691215323987
- Country of Origin
- United States
- Item
- 48x40 Alum Cable Crossover 4x4 YL
- Load Capacity
- 2000
- Material
- Aluminum
- Color
- Yellow
- Includes
- Fabricated Aluminum Hose & Cable Crossovers
- For Use With
- Protects hoses and cables
- Application
- Fabricated Aluminum Hose and Cable Bridge protects hoses and cables from carts and other forms of traffic
- Finish
- Powder Coat
Dimensions
- Height
- 4.375 in
- Length
- 40 in
- Width
- 48 in
- Tubing Size
- 40 x 48 x 4.375 in
- Opening Width (in)
- 8 in
- Opening Height (in)
- 4 in
Description
The usual hose and cable bridge just got an upgrade. This new design has an aluminum tread plate surface for that extra grip when crossing. Large under plate area can easily fit a diverse array of hoses and cables, while protecting them from outside damage. Even though the unit is lightweight and can be maneuvered with ease, it also has a large capacity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.