Fire Extinguisher Carrier, Steel, For Tank Weight 100 lb

  • Mfr # FEC-1

  • Zoro # G5439430


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Tank Weight
100 lb
For Use With
The Fire Extinguisher Carrier is designed for easily transporting your fire extinguisher.
Color
Yellow
Overall Height
41.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEC-1
Zoro #
G5439430
UPC #
691215097314
Country of Origin
United States

Dimensions

Overall Height
41.375
Overall Width
14.375

Details

Item
Fire Extinguisher Carrier
Material
Steel
For Tank Weight
100 lb
For Use With
The Fire Extinguisher Carrier is designed for easily transporting your fire extinguisher.
Color
Yellow
Finish
Powder Coat

Description

Fire Extinguisher Carrier,100 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.