Zoro Homepage

Fixed Ht. Stl Gantry Crane, 6K, 15Ft Kd

  • Mfr # FHSN-6-15

  • Zoro # G7459387


product price: $3,738.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb.
Max. I Beam Height
121 in.
Gantry Crane Depth
169-1/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSN-6-15
Zoro #
G7459387
UPC #
691215109000
Country of Origin
United States

Dimensions

Max. I Beam Height
121 in.
Gantry Crane Depth
169-1/4 in.
I Beam Flange Width
4 in.
Wheel Width
3 in.
Wheel Diameter
8 in.
I Beam Height
10-1/8 in.
Height
131-11/16 in.

Details

Item
Fixed Ht. Stl Gantry Crane,6K,15Ft Kd
Load Capacity
6,000 lb.
Material
Steel
Finish
Painted
Includes
(4) Phenolic Swivel Position locking Casters w/ Roller bearings
Standards
CMAA and ANSI specifications
Color
Blue
Caster Material
Phenolic

Description

Fixed Ht. Stl Gantry Crane,6K,15Ft Kd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.