Zoro Homepage

Fixed Ht. Stl Gantry Crane, 8K, 15Ft Kd

  • Mfr # FHSN-8-15

  • Zoro # G7459798


product price: $4,301.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb.
Max. I Beam Height
121 in.
Gantry Crane Depth
169-1/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSN-8-15
Zoro #
G7459798
UPC #
691215082518
Country of Origin
United States

Dimensions

Max. I Beam Height
121 in.
Gantry Crane Depth
169-1/4 in.
I Beam Flange Width
4 in.
I Beam Height
10-1/8 in.
Wheel Width
3 in.
Wheel Diameter
8 in.
Height
131-11/16 in.

Details

Item
Fixed Ht. Stl Gantry Crane,8K,15Ft Kd
Load Capacity
8,000 lb.
Material
Steel
Caster Material
Phenolic
Standards
CMAA and ANSI specifications
Color
Blue
Includes
(4) Phenolic Swivel Position locking Casters w/ Roller bearings
Finish
Painted

Description

Fixed Ht. Stl Gantry Crane,8K,15Ft Kd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.