Zoro Homepage

Fixed Machinery Skates 3 Ton 4 Nylon Rollers

  • Mfr # FMS-3

  • Zoro # G5439327


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.75
Overall Length
8
Overall Width
15.75
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMS-3
Zoro #
G5439327
UPC #
691215020770
Country of Origin
China

Dimensions

Overall Height
3.75
Overall Length
8
Overall Width
15.75

Details

Material
Steel
Color
Blue
Load Capacity
6000 lb
Item
Fixed Machinery Skates,3 Ton cap
Includes
Dolly size is non-adjustable and wheels are rigid. Designed for moving in straight lines.
Features
The top of each skate includes a rubber surface for extra grip.
Assembled
Yes

Description

Fixed Machinery Skates,3 Ton cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.