This item is Discontinued.

Vestil Flat-Free Swivel Caster 10 In. Diameter x 3 In. Width 300 Lb. Capacity Black/Gray CST-F-10X3FM-S

Flat-Free Swivel Caster 10 In. Diameter x 3 In. Width 300 Lb. Capacity Black/Gray (Discontinued)

  • Mfr # CST-F-10X3FM-S
  • Zoro # G412449906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-F-10X3FM-S
Zoro #
G412449906
UPC #
691215051552
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Mounting Plate Size
10 in x 3 in
Overall Height
13-1/2 in
Wheel Width
5 in
Mounting Plate Length
13.5 in

Details

Caster Brake Included
No
Includes
(1) Flat-Free Swivel Caster
Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Features
Resists oils, grease, and water
Color
Black/Gray
Load Capacity
300 lb

Description

This foam-filled, flat-free, caster provides the same shock absorbent cushion ride a pneumatic does without the worry of flat tires and refilling air. Ideal for hand trucks, platform trucks, and luggage carts.


  • • Non-marking floor protective
  • • Quiet and smooth rolling
  • • Resists oils, grease, and water
  • • Temperature rating of -40 degrees F to 160 degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.