
Flat-Free Swivel Caster 5 In. Diameter x 2 In. Width 507 Lb. Capacity Gray/Gold
Mfr # CST-VE-5X2FF-S
Zoro # G712449866
product price: $17.69
/ea
Sold in multiples of 2 for $35.38
Key Features
Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Color
Gray/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-VE-5X2FF-S
Zoro #
G712449866
UPC #
691215025843
Country of Origin
China
Dimensions
Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
6-3/8 in
Mounting Plate Length
6.375 in
Details
Caster Mounting Type
Flush/Top Plate
Color
Gray/Gold
Includes
(1) Flat-Free Swivel Caster
Frame Finish
Zinc Plated
Features
Non-marking floor protection and quiet operation
Caster Brake Included
No
Load Capacity
507 lb
Description
This alternative option to the standard flat-free caster offers a solid rubber ''textured'' tread that provides the same benefits of a pneumatic tire without the worry of a flat tire or hassle of refilling air. Unlike most flat-free designs, this series is available in 4X2, 5X2, 6X2, and 8X2.
- • Flat free
- • Smooth ride performance
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Non-marking floor protection and quiet operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.