Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scraper Fork Truck, 12", Blade

  • Mfr # SCRAPE-1

  • Zoro # G5436448


product price: $457.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Height
8-7/16"
Overall Length
36-1/8"
Overall Width
13"
Material
Steel
Color
Blue / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCRAPE-1
Zoro #
G5436448
UPC #
691215035163
Country of Origin
United States

Dimensions

Overall Height
8-7/16"
Overall Length
36-1/8"
Overall Width
13"
Platform Length
36.125"

Details

Material
Steel
Color
Blue / Yellow
Item
Fork Truck Floor Scraper
Assembled
Yes
Features
Hardened Scraping Blade; Heavy-Duty; Sliding Fork
Includes
(1) Steel Fork Truck Floor Scrapper
Construction
Steel

Description

Floor Scraper Fork Truck,12",Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.